This item is Discontinued.

Zoro Select A325 Type 1, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 330 PK 496324-BR

A325 Type 1, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 330 PK (Discontinued)

  • Mfr # 496324-BR
  • Zoro # G2132019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496324-BR
Zoro #
G2132019
UPC #
087302537199
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8 in
Fastener Length
2 1/2 in
Head Width
1 7/16 in
Head Dia.
1 7/16 in
Overall Length
2 1/2 in
Head Height
35/64 in
Thread Length
1 1/2 in
Screw Size
7/8 in
Grip Size
1 in
Head Diameter
1 7/16 in
Minimum Thread Length
1 1/2 in
Thread Size
7/8"-9
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
A325 Type 1
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.2.6
Head Style
Heavy Hex
Thread Fit
2A
Tensile Strength
120,000 psi
Includes Nut
No
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A325, ASTM F3125
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Finish Type
Black Oxide
Drive Type
External Hex
Material Type
Steel
Bolt Material
Steel
Head Shape
Hex

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.