Zoro Homepage
This item is Discontinued.
Zoro Select A325 Type 1, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 85 PK 480352-BR

A325 Type 1, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 85 PK (Discontinued)

  • Mfr # 480352-BR
  • Zoro # G8304037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480352-BR
Zoro #
G8304037
UPC #
087302398080
Country of Origin
United States

Dimensions

Thread Size
7/8 in
Fastener Length
6 in
Head Width
1 7/16 in
Thread Length
1 1/2 in
Overall Length
6 in
Head Dia.
1 7/16 in
Head Height
35/64 in
Screw Size
7/8 in
Grip Size
4 1/2 in
Thread Size
7/8"-9
Minimum Thread Length
1 1/2 in
Head Diameter
1 7/16 in
Fastener Length
6 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 7/8 In.-9, Fastener Length 6 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.