Zoro Homepage
This item is Discontinued.
Zoro Select Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 55 mm L, 50 PK L04005.200.0055

Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 55 mm L, 50 PK (Discontinued)

  • Mfr # L04005.200.0055
  • Zoro # G2053243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L04005.200.0055
Zoro #
G2053243
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
55 mm
Head Width
32 mm
Head Height
13 mm
Head Dia.
32 mm
Overall Length
55 mm
Thread Length
33 mm
Minimum Thread Length
33 mm
Grip Size
22 mm
Head Diameter
32 mm
Thread Size
M20-2.50
Fastener Length
55 mm

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 55 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.