Structural Fitting, Adjustable Cross Tee, Aluminum, 1 in Pipe Size
Mfr # 2ZJ69
Zoro # G3455094
product price: $18.29
/eaKey Features
Material
Aluminum
Type
Adjustable Cross Tee
Fitting Type
Adjustable Cross Tee
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJ69
Zoro #
G3455094
UPC #
00670396926309
Country of Origin
Viet Nam
Dimensions
Nominal Pipe Size
1 in
Dia.
1.315 in
Nominal Pipe Size (In.)
1 in
For Pipe Size
1 in
Details
Material
Aluminum
Type
Adjustable Cross Tee
Fitting Type
Adjustable Cross Tee
Item
Structural Fitting
Resists
Corrosion
Setscrew
Internal/External CamCar Knurled
Material Tensile Strength (Lb.)
30,000
Standards
BOCA, IBC, OSHA, SBC and UBC
Brand and Series
Condor
Product Type
Adjustable Cross Tee
Corrosion Resistant
No
Component Type
Pipe
Fitting Shape
Adjustable Cross Tee
Description
Adjustable Cross Tee, Cross, For Pipe Size 1 in, Corrosion Resistant No, Aluminum, Pipe, BOCA, IBC, OSHA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.