Structural Pipe Fitting, Adjustable Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW96
Zoro # G9052452
product price: $18.15
/eaKey Features
Material
Cast Iron
Type
Adjustable Side-Outlet Tee
Fitting Type
Adjustable Tee
Nominal Pipe Size
2 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30LW96
Zoro #
G9052452
UPC #
190735458945
Country of Origin
India
Dimensions
Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
6 in
For Actual Pipe Outer Diameter
2 3/8 in
Inside Diameter
2 1/2 in
For Pipe Size
2 in
Description
Side Outlet Tee, Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 6 in, Pipe, Inside Diameter 2 1/2 in, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.