Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 4NXR7

  • Zoro # G3256635


product price: $11.79
/ea

Key Features

Material
Cast Iron
Type
Railing Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NXR7
Zoro #
G3256635
UPC #
190735517055
Country of Origin
India

Dimensions

Nominal Pipe Size
1 in
Length
5 in
Dia.
1.32 in
Nominal Pipe Size (In.)
1 in
Overall Length
5 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in

Details

Material
Cast Iron
Type
Railing Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Brand and Series
Condor
Guardrail Material
Case-Hardened
Component Type
Base
Corrosion Resistant
Yes
Finish
Zinc-Plated
Color
Gray
Product Type
Railing Base Flange
Fitting Shape
Oval Base Flange

Description

Railing Base Flange, Oval, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 5 in, Flange Base, Inside Diameter 1 3/8 in, ASTM A153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.