Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX13

  • Zoro # G9089482


product price: $29.59
/ea

Key Features

Material
Cast Iron
Type
Railing Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX13
Zoro #
G9089482
UPC #
190735459102
Country of Origin
India

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
6 1/2 in
For Actual Pipe Outer Diameter
2 3/8 in
Inside Diameter
2 1/2 in
For Pipe Size
2 in

Details

Material
Cast Iron
Type
Railing Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A 47, ASTM A53, ASTM B117
Finish
Zinc-Plated
Rated for Fall Prevention
No
Modular Component
Pipe
Guardrail Material
Internal
Brand and Series
Condor
Component Type
Base
Product Type
Railing Base Flange
Fitting Shape
Oval Base Flange
Color
Gray
Corrosion Resistant
Yes

Description

Railing Base Flange, Oval, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 6 1/2 in, Flange Base, Inside Diameter 2 1/2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.