Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX08
Zoro # G9089437
product price: $3.95
/eaKey Features
Material
Cast Iron
Type
Clamp-On Crossover
Fitting Type
Clamp-On Crossover
Nominal Pipe Size
0.75 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30LX08
Zoro #
G9089437
UPC #
190735459058
Country of Origin
India
Dimensions
Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
2 7/8 in
Inside Diameter
1 1/8 in
For Pipe Size
3/4 in
For Actual Pipe Outer Diameter
1 in
Details
Material
Cast Iron
Type
Clamp-On Crossover
Fitting Type
Clamp-On Crossover
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A47, ASTM A53, ASTM B117
Brand and Series
Condor
Component Type
Connection Fitting
Finish
Zinc-Plated
Color
Gray
Fitting Shape
Clamp-On Crossover
Corrosion Resistant
Yes
Product Type
Clamp-On Crossover
Description
Clamp-On Crossover, Clamp-On Crossover, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 2 7/8 in, Connection Fitting, Inside Diameter 1 1/8 in, ASTM A47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.