Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1.5 in Pipe Size 30LX58

Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1.5 in Pipe Size (Discontinued)

  • Mfr # 30LX58
  • Zoro # G9089857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX58
Zoro #
G9089857
UPC #
190735459522
Country of Origin
India

Dimensions

Nominal Pipe Size (In.)
1 1/2 in
Nominal Pipe Size
1.5 in
Overall Length
6 1/4 in
For Pipe Size
1 1/2 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in

Details

Item
Structural Pipe Fitting
Material
Cast Iron
Type
Corner Swivel Socket
Tensile Strength
50000 lb
Resists
Corrosion
Setscrew
Internal
Standards
ASTM A47, ASTM A53, ASTM B117
Fitting Type
Adjustable Tee
Material Tensile Strength (Lb.)
50,000
Rated for Fall Prevention
No
Finish
Zinc-Plated
Guardrail Material
Internal
Brand and Series
Condor
Modular Component
Pipe
Product Type
Corner Swivel Socket
Component Type
Pipe
Fitting Shape
Adjustable Corner Tee
Corrosion Resistant
Yes
Color
Gray

Description

Corner Swivel Socket, Adjustable Corner Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 6 1/4 in, Pipe, Inside Diameter 2 in, ASTM A47, ASTM A53, ASTM B117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.