Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 4NXU6

  • Zoro # G2539442


product price: $2.85
/ea

Key Features

Material
Plastic
Type
Slip-On Plug
Fitting Type
Plug
Nominal Pipe Size
1.25 in
Tensile Strength
50000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NXU6
Zoro #
G2539442
UPC #
190735517222
Country of Origin
India

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.66 in
Overall Length
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in
For Pipe Size
1 1/4 in

Details

Material
Plastic
Type
Slip-On Plug
Fitting Type
Plug
Item
Structural Pipe Fitting
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Brand and Series
Condor
Corrosion Resistant
Yes
Product Type
Slip-On Plug
Color
Gray
Finish
Chrome
Component Type
End Cap
Fitting Shape
Plug

Description

Slip-On End Cap Plug, Plug, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Plastic, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 1 3/4 in, End Cap, Inside Diameter 1 3/4 in, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.