Zoro Homepage

Structural Pipe Fitting, Plug, Plastic, 2 in Pipe Size

  • Mfr # 30LX17

  • Zoro # G9089525


product price: $4.35
/ea

Key Features

Material
Plastic
Type
Slip-On Plug
Fitting Type
Plug
Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX17
Zoro #
G9089525
UPC #
190735459140
Country of Origin
India

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
2 1/2 in
For Actual Pipe Outer Diameter
2 3/8 in
Inside Diameter
2 1/2 in
For Pipe Size
2 in

Details

Material
Plastic
Type
Slip-On Plug
Fitting Type
Plug
Item
Structural Pipe Fitting
Modular Component
Pipe
Rated for Fall Prevention
No
Brand and Series
Condor
Finish
Zinc-Plated
Corrosion Resistant
Yes
Product Type
Slip-On Plug
Component Type
Pipe
Color
Gray
Fitting Shape
Plug

Description

Slip-On Plug, Plug, For Pipe Size 2 in, Corrosion Resistant Yes, Plastic, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 2 1/2 in, Pipe, Inside Diameter 2 1/2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.