Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Pipe Fitting, Screws, Steel, 50000 lb Tensile Strength

  • Mfr # 30LX47

  • Zoro # G9089762


product price: $9.49
/pk 10, $0.95/ea

Key Features

Material
Steel
Type
Screws
Fitting Type
Screws
Resists
Corrosion
Tensile Strength
50000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX47
Zoro #
G9089762
UPC #
190735459430
Country of Origin
India

Dimensions

Nominal Pipe Size (In.)
1 1/4 in, 1 1/2 in, 2 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in

Details

Material
Steel
Type
Screws
Fitting Type
Screws
Item
Structural Pipe Fitting
Resists
Corrosion
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
0
Rated for Fall Prevention
No
Modular Component
Fitting
Finish
Chrome
Brand and Series
Condor
Product Type
Screws
Fitting Shape
Screw
Component Type
Connection Fitting
Corrosion Resistant
Yes
Color
White

Description

Screw Connector, Screw, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Steel, White, Chrome, For Actual Pipe Outer Diameter 1 5/8 in, Connection Fitting, Inside Diameter 1 3/4 in, 0, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.