Structural Pipe Fitting, Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXR5
Zoro # G3097674
product price: $5.69
/eaKey Features
Material
Cast Iron
Type
Clamp-On Crossover
Fitting Type
Tee
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NXR5
Zoro #
G3097674
UPC #
190735517031
Country of Origin
Multiple
Dimensions
Nominal Pipe Size
1 in
Dia.
1.32 in
Nominal Pipe Size (In.)
1 in
Overall Length
3 5/8 in
For Pipe Size
1 in
Inside Diameter
1 3/8 in
For Actual Pipe Outer Diameter
1 3/8 in
Details
Material
Cast Iron
Type
Clamp-On Crossover
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Brand and Series
Condor
Guardrail Material
Case-Hardened
Color
Gray
Finish
Zinc-Plated
Corrosion Resistant
Yes
Product Type
Clamp-On Crossover
Component Type
Connection Fitting
Fitting Shape
Clamp-On Crossover Tee
Description
Clamp-On Crossover, Clamp-On Crossover, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 5/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.