This item is Discontinued.

Zoro Select A325 Type 1, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK 503540-BR

A325 Type 1, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (Discontinued)

  • Mfr # 503540-BR
  • Zoro # G2132265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503540-BR
Zoro #
G2132265
UPC #
087302092391
Country of Origin
United States

Dimensions

Thread Size
1 1/8 in
Fastener Length
4 1/2 in
Head Width
1 5/8 in
Head Height
11/16 in
Thread Length
2 in
Head Dia.
1 5/8 in
Overall Length
4 1/2 in
Thread Size
1 1/8"-7
Screw Size
1 1/8 in
Head Diameter
1 5/8 in
Minimum Thread Length
2 in
Grip Size
2 1/2 in
Fastener Length
4 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
A325 Type 1
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.2.6
Tensile Strength
120,000 psi
Includes Nut
No
Globally Sourced
Made in USA*
Head Style
Heavy Hex
Thread Fit
2A
Thread Style
Partially Threaded
Material Quality Standard
ASTM A325, ASTM F3125
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F3125
Drive Type
External Hex
Bolt Material
Steel
Material Type
Steel
Finish Type
Black Oxide
Head Shape
Hex

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 4 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.