Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Channel Fitting, 1-5/8" W, 2 Holes

  • Mfr # V390EG

  • Zoro # G605907398


product price: $15.19
/ea

Key Features

Color
Silver
Finish
Electro Galvanized
Material
Steel
For Strut Channel Size
1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in
For Use With
1-5/8 in, 3-1/4 in Strut Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V390EG
Zoro #
G605907398
UPC #
-
Country of Origin
Multiple

Dimensions

For Strut Channel Size
1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in
Thickness
3/16 in
Overall Depth
7 1/2 in
Overall Length
7 1/2 in
Overall Width
1 5/8 in
Hole Diameter
1/2 in
Overall Height
1 3/4 in
Bolt Size
1/2 in

Details

Item
Strut Channel Fitting
Color
Silver
Finish
Electro Galvanized
Material
Steel
For Use With
1-5/8 in, 3-1/4 in Strut Channel
Indoor/Outdoor Usage
Indoor Only
Number of Pieces
1
Weight
0.89 lb

Description

Strut Channel Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.