Zoro Homepage

Strut Channel Fitting, 1-5/8" W, 6 Holes

  • Mfr # V394EG

  • Zoro # G005907226


product price: $55.99
/ea

Key Features

Color
Silver
Finish
Electro Galvanized
Material
Steel
Bolt Size
1/2 in
For Use With
1-5/8 in, 3-1/4 in Strut Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V394EG
Zoro #
G005907226
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
1/2 in
Overall Length
4 in
For Strut Channel Size
1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in
Thickness
3/16 in
Overall Width
1 5/8 in
Hole Diameter
1/2 in
Overall Height
2 in
Overall Depth
4 in

Details

Item
Strut Channel Fitting
Color
Silver
Finish
Electro Galvanized
Material
Steel
For Use With
1-5/8 in, 3-1/4 in Strut Channel
Number of Pieces
1
Weight
5 lb
Indoor/Outdoor Usage
Indoor Only

Description

Strut Channel Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.