Shop ZORO SELECT
See all product information
Create Account
Heavy Hex Nut, 7/8"-9, Steel, Grade 3, Black Oxide, 55/64 in Ht, 80 PK
- Mfr # U22289.087.0001
- Zoro # G6424245
product price:Â
$
438.99
/pk of 80, $5.49/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 3
Finish
Black Oxide
Hex Height
55/64 in
Hex Width
1 27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U22289.087.0001
- Zoro #
- G6424245
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/8"-9
- Hex Height
- 55/64 in
- Hex Width
- 1 27/64 in
- Nut Height
- 0.833 in to 0.885 in
- Dia./Thread Size
- 7/8"-9
- Width Across Flats
- 1 25/64 in to 1 7/16 in
- For Screw Size
- 7/8 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 3, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 27/64 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.