Sub-Surface Jar Sampler, 12 Ft L
Mfr # 6010
Zoro # G3961797
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene Head, Stainless Steel Poles
Range
12 ft L
Features
Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations
Capacity - Metric
1 L
Grip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010
Zoro #
G3961797
UPC #
00194484319410
Country of Origin
United States
Dimensions
Overall Length - Imperial
12 ft
Maximum Handle Length
12 ft
Minimum Handle Length
12 ft
Details
Item
Sub Surface Sampler
Material
Polypropylene Head, Stainless Steel Poles
Range
12 ft L
Features
Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations
Capacity - Metric
1 L
Grip Material
Stainless Steel
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Shaft Material
Stainless Steel
Capacity - Imperial
32 fl oz
Head Material
Polypropylene
Autoclavable
No
Product Type
Sub Surface Sampler
Description
Sub Surface Sampler, Head Material Polypropylene, Product Type Sub Surface Sampler, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Overall Length - Imperial 12 ft, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 12 ft, Maximum Handle Length 12 ft, Sterilization Method Not Applicable, Autoclavable No, Features Chemical-Resistant, Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.