Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf

  • Mfr # 5RWJ7

  • Zoro # G2701097


product price: $18.69
/ea

Key Features

Type
Side Round Perforations
Opening
3/16"
Handle Height
6-1/4"
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Height
6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RWJ7
Zoro #
G2701097
UPC #
190735531075
Country of Origin
China

Dimensions

Handle Height
6-1/4"
Height
6-1/4"
Diameter
1-5/8"
Inlet Dia.
3/4 in
Connection Thread Diameter
3/4 in

Details

Item
Suction Strainer
Type
Side Round Perforations
Opening
3/16"
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Material of Construction
Steel
Plating
Zinc
Inlet
3/4 in GHT
Material
Steel
Perforation Location
Side
Perforation Shape
Round
Inlet Standard
Garden Hose Thread
Connection Thread Gender
Female
Connection Thread Standard
GHT

Description

Suction Strainer, Perforation Shape and Location Side Round, Inlet 3/4 in GHT, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.