Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Cup Lifter, 8 in Cup Diameter

  • Mfr # 55JG34

  • Zoro # G3721418


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
125 lb
Cup Size
8 in Dia
Handle Type
Horizontal Handle
Platform Material
Rubber
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JG34
Zoro #
G3721418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cup Size
8 in Dia
Handle Length
4 5/8 in
Cup Diameter
8 in

Details

Max. Load Capacity
125 lb
Handle Type
Horizontal Handle
Item
Manual Suction Cup Lifter
Platform Material
Rubber
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Includes
Carrying Case
Cup Type
Flat
Handle Material
Metal
Product Type
Suction Cup Lifter
Compatible Surface Type
Flat Surfaces
Maximum Load Capacity
125 lb
Cup Material
Rubber
Release Mechanism
Release Valve
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
23 Degrees F
Number of Cups
1

Description

Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Maximum Load Capacity 125 lb, Cup Diameter 8 in, Cup Material Rubber, Release Mechanism Release Valve, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Flat Surfaces, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 122 Degrees F, Includes Carrying Case, Number of Cups 1, Handle Length 4 5/8 in, Handle Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.