Zoro Homepage

Suction Cup Lifter, 9 in Cup Diameter

  • Mfr # 55JG35

  • Zoro # G3721235


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
150 lb
Cup Size
9 in Dia
Handle Type
Horizontal Handle
Platform Material
Rubber
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JG35
Zoro #
G3721235
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cup Size
9 in Dia
Handle Length
4 5/8 in
Cup Diameter
9 in

Details

Max. Load Capacity
150 lb
Handle Type
Horizontal Handle
Item
Manual Suction Cup Lifter
Platform Material
Rubber
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Cup Type
Flat
Includes
Carrying Case
Handle Material
Metal
Product Type
Suction Cup Lifter
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
122 Degrees F
Maximum Load Capacity
150 lb
Compatible Surface Type
Flat Surfaces
Cup Material
Rubber
Number of Cups
1
Release Mechanism
Release Valve

Description

Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Maximum Load Capacity 150 lb, Cup Diameter 9 in, Cup Material Rubber, Release Mechanism Release Valve, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Flat Surfaces, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 122 Degrees F, Includes Carrying Case, Number of Cups 1, Handle Length 4 5/8 in, Handle Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.