Zoro Homepage

Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf

  • Mfr # 5RWL2

  • Zoro # G1257977


product price: $9.99
/ea

Key Features

Type
Side Square Perforations
Opening
1 x 1"
Plating
Zinc
Height
3-1/2"
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RWL2
Zoro #
G1257977
UPC #
190735531228
Country of Origin
China

Dimensions

Height
3-1/2"
Diameter
5"
Inlet Dia.
1 1/2 in
Connection Thread Diameter
1 1/2 in

Details

Item
Suction Strainer
Type
Side Square Perforations
Opening
1 x 1"
Plating
Zinc
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Material of Construction
Steel
Inlet
1-1/2 in NPSM
Material
Steel
Inlet Standard
NPSM
Perforation Location
Side
Perforation Shape
Square
Inlet Gender
Female
Connection Thread Gender
Female
Connection Thread Standard
NPSM

Description

Suction Strainer, Perforation Shape and Location Side Square, Inlet 1-1/2 in NPSM, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.