Zoro Homepage

Suctn/Dischrg Tubing, 20ftx1/4"in White

  • Mfr # AK4002W

  • Zoro # G2892014


product price: $16.69
/ea

Key Features

Wall Thickness
0.04 in
Tube Hardness
Shore D: 50
Tube Length
20 ft
PEX Shape
Coil
Inside Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK4002W
Zoro #
G2892014
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Tube Length
20 ft
Inside Dia.
1/8 in
Tube Bend Radius
2 in
Outside Dia.
1/4 in
Overall Length
20 ft
Outside Diameter
1/4 in
Inside Diameter
5/32 in
PEX Copper Tube Size
1/4 in
Bend Radius
2 in

Description

Tubing, Application Water, Color White, Hardness Shore D 50, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material LLDPE, Material Trade Name Polyethylene, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 125 Degrees F, Outside Diameter 1/4 in, Overall Length 20 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 1/4 in, Resistance Properties Chlorine Resistant, Crack Resistant, Reinforcement Not Reinforced, Standards NONE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.