Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SuctStrainer, 4 Dia, 3/4 NPSM, Bot Rnd Perf

  • Mfr # 5RWN2

  • Zoro # G2349234


product price: $18.89
/ea

Key Features

Material of Construction
Steel
Plating
Zinc
Height
1-1/8"
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Type
Bottom Round Perforations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RWN2
Zoro #
G2349234
UPC #
190735531327
Country of Origin
China

Dimensions

Height
1-1/8"
Diameter
4"
Inlet Dia.
3/4 in
Connection Thread Diameter
3/4 in

Details

Item
Suction Strainer
Material of Construction
Steel
Plating
Zinc
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Type
Bottom Round Perforations
Opening
3/16"
Inlet
3/4 in NPSM
Material
Steel
Perforation Location
Bottom
Inlet Standard
NPSM
Inlet Gender
Female
Perforation Shape
Round
Connection Thread Gender
Female
Connection Thread Standard
NPSM

Description

Suction Strainer, Perforation Shape and Location Bottom Round, Inlet 3/4 in NPSM, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.