Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suggestion Box, Steel, Gray, 3 in. D

  • Mfr # 2KEK1

  • Zoro # G3237001


product price: $33.45
/ea

Key Features

Top Slot Width
9 in
Material
Steel
Width
9 3/4 in
Color
Gray
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KEK1
Zoro #
G3237001
UPC #
190735446041
Country of Origin
China

Dimensions

Top Slot Width
9 in
Width
9 3/4 in
Height
7 in
Depth
3 in
Overall Depth
3 in
Slot Width
9 in
Overall Height
7 in
Overall Width
9 3/4 in

Details

Item
Suggestion Box
Material
Steel
Color
Gray
Type
Sits On Table
Includes
(2) Keys, Adhesive Labels, Form Templates, Mounting Screws, Pen
Product Type
Suggestion Box

Description

Suggestion Box, Top Slot Width 9 in, Material Steel, Gray, Height 7 in, Width 9 3/4 in, Depth 3 in, Sits On Table, Includes (2) Keys, Adhesive Labels, Form Templates, Mounting Screws, Pen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.