Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sundry Jar, Glass, PK5

  • Mfr # PBLJ034LUE

  • Zoro # G4215337


product price: $91.15
/pk 5, $18.23/ea
Free Shipping & Returns

Key Features

Diameter
4 in
Labware Basic Material
Glass
Includes
Jars labeled: Applicators, Gauze, Bandages, Tongue Depressors, Cotton
Depth
7 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLJ034LUE
Zoro #
G4215337
UPC #
-
Country of Origin
China

Dimensions

Diameter
4 in
Depth
7 in
Height
6 3/4 in
Overall Height
6 3/4 in

Details

Item
Sundry Jars
Labware Basic Material
Glass
Includes
Jars labeled: Applicators, Gauze, Bandages, Tongue Depressors, Cotton

Description

Item Sundry Jars, Depth 7 in, Height 6 3/4 in, Diameter 4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.