Zoro Homepage

Sundry Jars, Acrylic, Labeled, PK5

  • Mfr # BLCP076JCL

  • Zoro # G4159617


product price: $51.15
/pk 5, $10.23/ea

Key Features

Industry Type
Healthcare
Diameter
Bottom 10 cm, Opening 11 cm
Depth
16 cm
Height
6 3/4 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLCP076JCL
Zoro #
G4159617
UPC #
-
Country of Origin
China

Dimensions

Diameter
Bottom 10 cm, Opening 11 cm
Depth
16 cm
Height
6 3/4 in
Overall Height
6 3/4 in

Details

Item
Sundry Jars
Industry Type
Healthcare

Description

Item Sundry Jars, Depth 16 cm, Height 6 3/4 in, Diameter Bottom 10 cm, Opening 11 cm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.