Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sundry Jars, Glass, Unlabeled, PK6

  • Mfr # PUSJ034721

  • Zoro # G3910207


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Height
6 3/4 in
Depth
7 in
Diameter
4.25 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUSJ034721
Zoro #
G3910207
UPC #
-
Country of Origin
China

Dimensions

Height
6 3/4 in
Depth
7 in
Diameter
4.25 in
Overall Height
6 3/4 in

Details

Item
Unlabeled Sundry Jars

Description

Item Unlabeled Sundry Jars, Depth 7 in, Height 6 3/4 in, Diameter 4.25 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.