Sunscreen, Cream, Bottle, 8.000 oz.
Mfr # 91070
Zoro # G6625558
product price: $10.79
/eaKey Features
Application - First Aid and Wound Care
Sunscreen
Formula
7.5% Octinoxate, 6% Oxybenzone, 5% Homosalate, 5%Octisalate
Size
8 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91070
Zoro #
G6625558
UPC #
-
Country of Origin
United States
Dimensions
Size
8 oz
Size - First Aid and Wound Care
8 oz
Details
Item
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Formula
7.5% Octinoxate, 6% Oxybenzone, 5% Homosalate, 5%Octisalate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Standards
OTC
Item - First Aid and Wound Care
Sunscreen
Unitized
Bulk
Includes
(1) Sunscreen Lotion Bottle
Concentration
Homosalate 5%, Octinoxate 7.5%, Octisalate 5%, Oxybenzone 6%
Package Format
Bottle
Purpose
Sunscreen
Format
Lotion
SPF
30
Formula Features
Oil Free, PABA Free
Exterior Package Type
Bottle
Active Ingredient
Homosalate, Octinoxate, Octisalate, Oxybenzone
Number of Units Included
1
Description
Sunscreen, Active Ingredient Homosalate, Octinoxate, Octisalate, Oxybenzone, Format Lotion, Size 8 oz, Package Format Bottle, Formula Features Oil Free, PABA Free, Unitized Bulk, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Concentration Homosalate 5 Percent, Octinoxate 7.5 Percent, Octisalate 5 Percent, Oxybenzone 6 Percent, Exterior Package Type Bottle, Number of Units Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.