Super SoFt Latex Tubing for Air, 1/16" ID x 3/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-226

  • Zoro # G4424903


product price:  $40.99
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-226
Zoro #
G4424903
UPC #
193005148676
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
Tube Length
25 ft
Tube Bend Radius
1"
Inside Diameter
1/16 in
Overall Length
25 ft
Outside Diameter
3/16 in

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-50° to 120° F
Material
Latex
Color
Amber
Max. Working Pressure @ 70 F
40 psi
Durometer
40A
Reinforcement
Not Reinforced
Grade
Standard
Application
Air, Water
Flexibility
Flexible
System of Measurement
Inch
Maximum Operating Pressure
40 psi @ 70 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore A 40
Clarity
Clear
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.