Zoro Homepage

Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in

  • Mfr # V400NEOCPW

  • Zoro # G2533815


product price: $58.39
/pk 25, $2.34/ea

Key Features

Sub-Category
Fittings and Brackets
Color
White
Finish
Painted
Material
Neoprene
Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V400NEOCPW
Zoro #
G2533815
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
3/4 in
Width
1 3/4 in
Length
1 1/4 in
Length (Straight Wireway)
1 1/4 in
Overall Depth
3/4 in
Overall Length
1 1/4 in
Overall Width
1 3/4 in

Details

Sub-Category
Fittings and Brackets
Item
End Caps
Color
White
Finish
Painted
Material
Neoprene
For Use With
1 5/8 in Strut Channels

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.