Zoro Homepage

Support Brace, Max H 150In

  • Mfr # 3CA83

  • Zoro # G1049754


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Max. Service Height (In.)
150 in
Min. Service Height (In.)
54 in
Number of Sections
3
Capacity @ Max. Height (Lb.)
2,588
Function
Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CA83
Zoro #
G1049754
UPC #
190735476772
Country of Origin
China

Dimensions

Max. Service Height (In.)
150 in
Min. Service Height (In.)
54 in
Capacity @ Max. Height (Lb.)
2,588
Capacity @ Min. Height (Lb.)
11,200
Overall Width
3 1/2 in
Capacity @ Height - Maximum
2,588 lb
Mounting Hole Diameter
14 19/64 mm
Service Height - Minimum
54 in
Capacity @ Height - Minimum
11,200 lb
Service Height - Maximum
150 in

Details

Item
Support Brace
Number of Sections
3
Function
Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain
Construction
Rugged All Welded Steel
Finish
Red Oxide
Includes
Screw and Turning Bar for Easy Height Adjustment
Material
Steel
Application
Construction Leveling and Stablizing, Floor Beams and Joist Leveling and Stablizing
Includes Mounting Hardware
Mounting Hardware Included

Description

Telescopic Support Brace, Style -, Max. Service Height (In.) 150 in, Min. Service Height (In.) 54 in, Number of Sections 3, Capacity @ Max. Height (Lb.) 2,588, Capacity @ Min. Height (Lb.) 11,200, Rugged All Welded Steel Construction, Red Oxide Finish, Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain, Includes Screw and Turning Bar for Easy Height Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.