Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPPORT TRIANGULAR 3 1/4 IN CAST IRON

  • Mfr # H-21300.1

  • Zoro # G4709372


product price: $19.19
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
12 in
Diameter
0.31 in
Base Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-21300.1
Zoro #
G4709372
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter
0.31 in
Base Length
3 1/4 in
Overall Height
18 in
Overall Length
3/8 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
4.13 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Dual Adjust Clamp
Includes
Rod
Product Type
Steel Rod
Clamp Material
Steel
Base Material
Cast Iron

Description

Multipurpose, Clamp, Length 12 in, Diameter 0.31 in, Base Length 3 1/4 in, Base Width Not Applicable, Max. Jaw Opening 4.13 in, Number of Prongs 3, Material Nickel Plated Zinc, Includes Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.