Zoro Homepage

SUPPORT TRIANGULAR 4 IN CAST IRON

  • Mfr # H-21310.1

  • Zoro # G4713274


product price: $22.69
/ea

Key Features

Type - Clamp, Stand, Support
Water Bath
Item - Clamp, Stand, Support
Clamp
Length
20 in
Diameter
0.38 in
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-21310.1
Zoro #
G4713274
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Diameter
0.38 in
Base Length
4 in
Overall Length
3/4 in
Overall Height
20 in

Details

Type - Clamp, Stand, Support
Water Bath
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
1.81 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Water Bath Clamp
Includes
Rod
Product Type
Steel Rod
Clamp Material
Steel
Base Material
Cast Iron

Description

Water Bath, Clamp, Length 20 in, Diameter 0.38 in, Base Length 4 in, Base Width Not Applicable, Max. Jaw Opening 1.81 in, Number of Prongs 3, Material Nickel Plated Zinc, Includes Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.