Zoro Homepage

Surelock Clamp, 9/16"W, 2"ID

  • Mfr # 4808871

  • Zoro # G608391392


product price: $3.19
/ea

Key Features

Clamp Type
Worm Gear Clamp
SAE Number
88
Grade
Marine
Clamp Minimum Inside Diameter
2 in
Screw Material Grade
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4808871
Zoro #
G608391392
UPC #
-
Country of Origin
United States

Dimensions

Clamp Minimum Inside Diameter
2 in
Clamp Maximum Inside Diameter
6 in
Band Thickness
0.023 in
For Maximum Outside Diameter
6 in
Band Width
9/16 in

Details

Clamp Type
Worm Gear Clamp
SAE Number
88
Item
Surelock Clamp
Grade
Marine
Screw Material Grade
305
Screw Material
Stainless Steel
Band Type
Perforated
Fastener Housing Material
304 Stainless Steel
Band Material Grade
304
Band Material
Stainless Steel
Installation Torque
40 in-lb
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Drive Type
Quick-Install Slotted Hex

Description

Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 6 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 88, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.