Shop ZORO SELECT
See all product information
Create Account
Surface-Conditioning Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide
- Mfr # 78072775334
- Zoro # G4569868
product price:Â
$
12.29
/ea
Key Features
Width
3/4 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072775334
- Zoro #
- G4569868
- UPC #
- 055395544868
- Country of Origin
- Mexico
- Item
- Surface-Conditioning Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- Surface Prep
- Color
- Maroon
- Backing Weight
- Y
- Backing Material
- Polyester
- Resistance Properties
- Smear
- Bond Type
- Resin
- Wire Color
- Maroon
Dimensions
- Width
- 3/4 in
- Length
- 18 in
- Overall Width
- 3/4 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Surface Prep, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.