Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspended Ceiling Hook, Steel, Brass, PK2

  • Mfr # 1RCJ9

  • Zoro # G1067586


product price: $3.69
/pk 2, $1.85/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Suspend Clip In
Points per Hook
1
Number of Hooks
4
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RCJ9
Zoro #
G1067586
UPC #
190735411063
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 1/2 in
Depth
1/2 in
Overall Length
1 1/2 in
Hook Base Width
1 in
Length
1-1/2"
Height
1-1/2"
Width
1-1/2"
Hook Inside Width
1/4 in
Overall Height
1 1/2 in
Overall Width
1/2 in
For Surface Thickness - Maximum
3/32 in
Overall Depth
1/2 in
Hook Inside Height
11/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Suspend Clip In
Points per Hook
1
Number of Hooks
4
Hook Finish
Brass
Working Load Limit
10 lb
Projection
1/2 in
Color
Brass
Weight
11
Mounting
On Suspended Ceiling Track
Hardware
Not included
Material
Steel
Hook Eye Inside W
15/64 in
Hook Type
Hook
Finish
Brass
Basic Hook Material
Steel
Hook Eye Inside H
1/3 in
Points Per Hook
1
Item
Under-Shelf Hook
For Use With
String Lights
Ligature Resistance
Not Ligature Resistant
Base Shape
No Base
Weight Capacity
10 lb
Product Type
Under-Shelf Hook
Includes Hardware
Hardware Not Included
For Materials
Metal
Count
2
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Hooks per Base
1

Description

Single Point Hook, Fastening Method Suspend Clip In, Points per Hook 1, Number of Hooks 4, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 10 lb, Hook Height 1 1/2 in, Hook Base Width 1 in, Projection 1/2 in, Brass, Hook Eye Inside H 1/3 in, Hook Eye Inside W 15/64 in, Depth 1/2 in, Thread Size Not Applicable, Weight 11, Thread Length Not Applicable, Includes Not Applicable, Mounting On Suspended Ceiling Track, Overall Length 1 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.