Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspended Ceiling Hook, Steel, White, PK2

  • Mfr # 1RCK4

  • Zoro # G2758637


product price: $3.59
/pk 2, $1.80/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Suspend Clip In
Points per Hook
1
Number of Hooks
1
Hook Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCK4
Zoro #
G2758637
UPC #
190735411087
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 1/2 in
Depth
1/2 in
Overall Length
1 1/2 in
Hook Base Width
1 in
Length
1-1/2"
Height
1-1/2"
Width
1-1/2"
Overall Depth
1/2 in
Overall Height
1 1/2 in
Hook Inside Height
11/32 in
For Surface Thickness - Maximum
3/32 in
Hook Inside Width
1/4 in
Overall Width
1/2 in

Details

Hook Item
Single Point Hook
Fastening Method
Suspend Clip In
Points per Hook
1
Number of Hooks
1
Hook Finish
Painted
Working Load Limit
10 lb
Projection
1/2 in
Color
White
Weight
0.012 lb
Mounting
On Suspended Ceiling Track
Hook Eye Inside H
1/3 in
Points Per Hook
1
Hardware
Not included
Basic Hook Material
Steel
Finish
Painted
Hook Type
Hook
Material
Steel
Item
Under-Shelf Hook
Hook Eye Inside W
15/64 in
For Use With
String Lights
Base Shape
No Base
Hooks per Base
1
For Materials
Metal
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Count
2
Includes Hardware
Hardware Not Included
Product Type
Under-Shelf Hook
Weight Capacity
10 lb

Description

Single Point Hook, Fastening Method Suspend Clip In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 10 lb, Hook Height 1 1/2 in, Hook Base Width 1 in, Projection 1/2 in, White, Hook Eye Inside H 1/3 in, Hook Eye Inside W 15/64 in, Depth 1/2 in, Thread Size Not Applicable, Weight 0.012 lb, Thread Length Not Applicable, Includes Not Applicable, Mounting On Suspended Ceiling Track, Overall Length 1 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.