Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suture Cart, 36x69, Chrome, 5 Shelves

  • Mfr # SCH1836C-5

  • Zoro # G6521557


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Load Capacity
1,200 lb
Handle Type
No Handle
Number of Shelves
5
Caster Type
(4) Stem Swivel, (2) with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH1836C-5
Zoro #
G6521557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 in
Overall Width
36 in
Overall Depth
18-1/2"
Shelf Length
36 in
Overall Length
18 1/2 in
Shelf Width
18 in
Caster Wheel Dia.
5 in
Ledge Height
3 in
Compartment Width
36 in
Compartment Length
18 in
Caster Stem Length
2 1/4 in
Caster Wheel Width
2 1/2 in
Divider Height
4 in
Divider Length
18 in
Caster Stem Diameter
7/8 in
Shelf LxWxH
36"x18"
Overall LxWxH
18-1/2 inx36 inx69 in
Shelf LxW
36 inx18 in
Compartment Height
60 in
Caster Width
2 1/2 in

Details

Material
Steel
Load Capacity
1,200 lb
Item
Specialized Medical Supply Cart
Handle Type
No Handle
Number of Shelves
5
Caster Type
(4) Stem Swivel, (2) with Brake
Caster Material
Polyurethane
Number of Dividers
15
Cabinet Color
Silver
Number of Drawers
0
Includes
(3) Dividers per Shelf
Shelf Capacity
240 lb
Adjustable Increments
1 in
Caster Wheel Type
Standard
Standards
NSF
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Adjustable
Assembled/Unassembled
Unassembled
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Nylon
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Stem Type
Friction Ring

Description

Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 5, Shelf Length 36 in, Shelf Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.