Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swab, Foam, 3.5mm pointed Tip, PK100

  • Mfr # 22CW73

  • Zoro # G5310891


product price: $17.39
/pk 100, $0.17/ea

Key Features

Type
Cleanroom
Style
Pointed Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Size
70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW73
Zoro #
G5310891
UPC #
190735555873
Country of Origin
China

Dimensions

Size
70mm
Tip Length
20 mm
Overall Length
70 mm
Handle Length
2 in
Tip Width
3 1/2 mm
Handle Diameter
3/32 in

Details

Item
Swab
Type
Cleanroom
Style
Pointed Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Tip Shape
Pointed
Tip Material
Foam
Tip Stiffness
Flexible Tip
Sterile/Non-Sterile
Non-Sterile
Number of Tips
1
Tip Attachment
Wrapped
Autoclavable
No
ESD Safe
No
Handle Color
Green

Description

Swab, Handle Material Polypropylene, Handle Length 2 in, Tip Material Foam, Tip Length 20 mm, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 70 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 3 1/2 mm, Handle Diameter 3/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.