Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swab, Foam, Pointed Tip, PK100

  • Mfr # 22CW82

  • Zoro # G5310977


product price: $18.79
/pk 100, $0.19/ea

Key Features

Type
Cleanroom
Style
Pointed Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Size
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW82
Zoro #
G5310977
UPC #
190735555965
Country of Origin
China

Dimensions

Size
75mm
Handle Diameter
3/32 in
Overall Length
75 mm
Tip Width
3 1/2 mm
Tip Length
11 mm
Handle Length
2 1/2 in

Details

Item
Swab
Type
Cleanroom
Style
Pointed Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Number of Tips
1
ESD Safe
No
Tip Attachment
Wrapped
Tip Stiffness
Flexible Tip
Handle Color
Green
Tip Shape
Pointed
Tip Material
Foam

Description

Swab, Handle Material Polypropylene, Handle Length 2 1/2 in, Tip Material Foam, Tip Length 11 mm, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 75 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 3 1/2 mm, Handle Diameter 3/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.