Zoro Homepage

Swab, Poly, Pointed Tip, PK100

  • Mfr # 22CW83

  • Zoro # G5413441


product price: $22.15
/pk 100, $0.22/ea

Key Features

Color
Green
Material
Polyester Fabric Head/Polypropylene Handle
Size
75mm
Type
Cleanroom
Style
Pointed Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW83
Zoro #
G5413441
UPC #
190735555972
Country of Origin
China

Dimensions

Size
75mm
Tip Width
3 mm
Overall Length
75 mm
Handle Length
2 5/8 in
Handle Diameter
3/32 in
Tip Length
10 mm

Details

Item
Swab
Color
Green
Material
Polyester Fabric Head/Polypropylene Handle
Type
Cleanroom
Style
Pointed Tip
Autoclavable
No
Tip Attachment
Wrapped
ESD Safe
No
Handle Color
Green
Tip Material
Polyester
Tip Shape
Pointed
Sterile/Non-Sterile
Non-Sterile
Tip Stiffness
Flexible Tip
Handle Material
Polypropylene
Number of Tips
1

Description

Swab, Handle Material Polypropylene, Handle Length 2 5/8 in, Tip Material Polyester, Tip Length 10 mm, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 75 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 3 mm, Handle Diameter 3/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.