Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swab, Rectgular Foam Tip, PK100

  • Mfr # 22CW69

  • Zoro # G5310916


product price: $37.39
/pk 100, $0.37/ea

Key Features

Type
Cleanroom
Style
A with Flexible Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Size
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW69
Zoro #
G5310916
UPC #
190735555835
Country of Origin
China

Dimensions

Size
125mm
Handle Diameter
7/32 in
Tip Width
12 3/32 mm
Tip Length
25 mm
Overall Length
125 mm
Handle Length
4 in

Details

Item
Swab
Type
Cleanroom
Style
A with Flexible Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Tip Shape
Rectangular
Tip Attachment
Wrapped
Handle Color
Green
Tip Stiffness
Flexible Tip
Number of Tips
1
Tip Material
Foam
ESD Safe
No

Description

Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Foam, Tip Length 25 mm, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 125 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 12 3/32 mm, Handle Diameter 7/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.