Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWEEPER MAGNETIC 15 IN W AL

  • Mfr # 3KNH7

  • Zoro # G4760987


product price: $37.59
/ea

Key Features

Material
Light Aluminum Housing
Type
Magnetic
Application
Pick Up Nails, Screws, Paper Clips and Any Other Ferrous Metal Items
Handle Material
Steel
Size
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KNH7
Zoro #
G4760987
UPC #
095421072637
Country of Origin
United States

Dimensions

Size
14-1/2 in
Width
14 1/2 in
Magnet Depth
1 in
Magnet Length
14 1/2 in
Overall Height
43 in
Magnet Height
1 in
Wheel Diameter
2 in

Details

Item
Magnetic Floor Sweeper
Material
Light Aluminum Housing
Type
Magnetic
Application
Pick Up Nails, Screws, Paper Clips and Any Other Ferrous Metal Items
Handle Material
Steel
Product Type
Magnetic Floor Sweeper
Housing Material
Aluminum
Magnetic Pull Capacity - Maximum
30 lb
Ground Clearance - Maximum
1 in
Wheel Material
Rubber

Description

Magnetic Floor Sweeper, Ground Clearance - Maximum 1 in, Handle Material Steel, Includes Not Applicable, Magnet Depth 1 in, Magnet Height 1 in, Magnet Length 14 1/2 in, Magnetic Pull Capacity - Maximum 30 lb, Magnetic Release Type Not Applicable, Overall Height 43 in, Wheel Diameter 2 in, Wheel Material Rubber, Features -, Housing Material Aluminum, Product Type Magnetic Floor Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.