Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster Rubber, 3 In

  • Mfr # MH3TNZ801G

  • Zoro # G9500565


product price: $9.15
/ea

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
MH3TNZ801G
Product Type
Caster
Caster Maneuverability
Swivel
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH3TNZ801G
Zoro #
G9500565
UPC #
190735498835
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3 in

Details

Item
Swivel Caster Rubber, 3"
Fits Brand
Dayton
For Use With Mfr. Model Number
MH3TNZ801G
Product Type
Caster
Caster Maneuverability
Swivel
Compatible Brand
Dayton
Caster Material
Rubber
Compatible Product Type
Shelving Units

Description

Swivel Caster Rubber, 3 In, For Use With Grainger Item Number 3TPA3, 3TPA4, 3TPV5, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.