Swivel Caster, Soft Rubber, 5 In
Mfr # MHSR5SQG
Zoro # G9500495
product price: $17.75
/eaKey Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MHSR5SQG
Product Type
Caster
Overall Diameter
5 in
Caster Maneuverability
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSR5SQG
Zoro #
G9500495
UPC #
190735499627
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
5 in
Details
Item
Swivel Caster, Soft Rubber, 5"
Fits Brand
Dayton
For Use With Mfr. Model Number
MHSR5SQG
Product Type
Caster
Caster Maneuverability
Swivel
Compatible Product Type
Shelving Units, Utility Carts
Caster Material
Rubber
Compatible Brand
Dayton
Description
Swivel Caster, Soft Rubber, 5 In, For Use With Grainger Item Number 2HDD4, 2HDD5, 2HDD6, 2HDD7, 2HDD8, 2HDD9, 2HDE1, 2HDE2, 2HDE3, 2HDE4, 2HDE5, 2HDE6, 2HDE7, 2HDE8, 2HDE9, 2HDF1, 2HDF2, 2HDF3, 2HDF4, 2HDF5, 2HDF6, 2HDF7, 2HDF8, 2HDF9, 2HDG1, 2HDG2, 2HDG3, 2HDG4, 2HDG5, 2HDG6, 2HDG7, 2HDG8, 2HDG9, 2HDH1, 2HDH2, 2HDH3, 2HDH4, 2HDH5, 2HDH6, 2HDH7, 2HDH8, 2HDH9, 2HDJ1, 2HDJ2, 2HDJ3, 2HDJ4, 2HDJ5, 2HDJ6, 2HDJ7, 2HDJ8, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.