Zoro Homepage

Swivel Caster with Brake, 3 In

  • Mfr # MH3TNZ802G

  • Zoro # G9745924


product price: $10.59
/ea

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
MH3TNZ802G
Product Type
Caster
Compatible Product Type
Shelving Units
Caster Maneuverability
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH3TNZ802G
Zoro #
G9745924
UPC #
190735498842
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3 in

Details

Item
Swivel Caster with Brake, 3"
Fits Brand
Dayton
For Use With Mfr. Model Number
MH3TNZ802G
Product Type
Caster
Compatible Product Type
Shelving Units
Caster Maneuverability
Swivel
Compatible Brand
Dayton

Description

Swivel Caster with Brake, 3 In, For Use With Grainger Item Number 3TPA3, 3TPA4, 3TPV5, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.