Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Eye Pulley, Chrome

  • Mfr # 1RCE9

  • Zoro # G2191822


product price: $2.59
/ea
Sold in multiples of 2 for $5.18

Key Features

Attachment Type
Swivel Eye
Working Load Limit
25 lb
Eye Hook Inside Dia.
7/16 in
Finish
Nickel
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCE9
Zoro #
G2191822
UPC #
190735410899
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
7/16 in
Size
3/4 in
Sheave Outside Dia.
3/4 in
Mounting Hole Diameter
3/8 in
Overall Depth
3/4 in
Overall Height
1 15/16 in
For Rope Diameter - Maximum
7/16 in
Sheave Depth
1/2 in
Overall Width
3/4 in
Sheave Outside Diameter
3/4 in
Eye Hook Inside Diameter
7/16 in
Sheave Inside Diameter
1/2 in

Details

Item
Pulley
Attachment Type
Swivel Eye
Working Load Limit
25 lb
Finish
Nickel
Bearing Type
Roller
Max. Load Capacity
25 lb
Type
Swivel Eye
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
For Location
Indoor/Outdoor
Working Load Limit - One Rope End
25 lb
Breaking Strength
30 lb
Count
1
Number of Grooves
1
Color
Silver
Application
Household
Mount Type
Sheave Mount
Housing Material
Zinc
Operation
Pulling
For Rope Type
Fibrous Rope, Wire Rope
Number of Sheaves
1

Description

Pulley, Swivel Eye, Nickel, Chrome, Height 1 7/8 In, Width 3/4 In, Size 3/4 In, Rope Dia 3/16 In, Wheel Dia 3/4 In, Eye Width 7/16 In, Max Load Capacity 25 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.