Zoro Homepage

Swivel Eye Pulley, Zinc

  • Mfr # 1RCF9

  • Zoro # G2848772


product price: $6.35
/ea

Key Features

Type
Swivel Eye
Eye Hook Inside Dia.
3/8 in
Attachment Type
Swivel Eye
Rope Dia.
3/8 in
Working Load Limit
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCF9
Zoro #
G2848772
UPC #
190735410943
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
3/8 in
Rope Dia.
3/8 in
Sheave Outside Dia.
2 1/2 in
Wheel Dia.
2 1/2 in
Eye Width
3/8 in
Height
4 7/16 in
Size
2 1/2 in
Width
2 5/8 in
Rope Diameter
3/8 in
Overall Height
4 7/16 in
Mounting Hole Diameter
3/8 in
Eye Hook Inside Diameter
3/8 in
Sheave Inside Diameter
1 31/32 in
Sheave Depth
1/2 in
Overall Depth
3/4 in
Overall Width
2 5/8 in
For Rope Diameter - Maximum
3/8 in
Sheave Outside Diameter
2 1/2 in

Details

Item
Pulley
Type
Swivel Eye
Attachment Type
Swivel Eye
Working Load Limit
550 lb
Finish
Zinc
Bearing Type
Roller
Material
Nickle
Max. Load Capacity
550 lb
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Operation
Pulling
Count
1
Color
Silver
For Location
Indoor/Outdoor
Breaking Strength
555 lb
Number of Grooves
1
Working Load Limit - One Rope End
550 lb
Mount Type
Side Mount
Housing Material
Carbon Steel
Application
Household
For Rope Type
Fibrous Rope, Wire Rope
Number of Sheaves
1

Description

Pulley, Swivel Eye, Nickel, Zinc, Height 4 7/16 In, Width 2 5/8 In, Size 2 1/2 In, Rope Dia 3/8 In, Wheel Dia 2 1/2 In, Eye Width 3/8 In, Max Load Capacity 550 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.