Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Eye Pulley, Zinc

  • Mfr # 1RCG3

  • Zoro # G3318436


product price: $14.35
/ea

Key Features

Attachment Type
Swivel Eye
Working Load Limit
650 lb
Eye Hook Inside Dia.
1/2 in
Finish
Zinc
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCG3
Zoro #
G3318436
UPC #
190735410950
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
1/2 in
Sheave Outside Dia.
3 in
Size
3 in
Height
5 3/16 in
Eye Width
13/32 in
Width
3 1/8 in
Rope Diameter
1/2 in
Mounting Hole Diameter
13/32 in
For Rope Diameter - Maximum
1/2 in
Sheave Depth
5/8 in
Eye Hook Inside Diameter
1/2 in
Overall Height
5 3/16 in
Overall Width
3 1/8 in
Sheave Outside Diameter
3 in
Overall Depth
31/32 in
Sheave Inside Diameter
2 1/4 in

Details

Item
Pulley
Attachment Type
Swivel Eye
Working Load Limit
650 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
650 lb
Type
Swivel Eye
Material
Nickle
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Housing Material
Carbon Steel
Color
Silver
Mount Type
Side Mount
Application
Household
For Rope Type
Fibrous Rope, Wire Rope
Number of Sheaves
1
For Location
Indoor/Outdoor
Operation
Pulling
Breaking Strength
655 lb
Number of Grooves
1
Count
1
Working Load Limit - One Rope End
650 lb

Description

Pulley, Swivel Eye, Nickel, Zinc, Height 5 3/16 In, Width 3 1/8 In, Size 3 In, Rope Dia 1/2 In, Wheel Dia 3 In, Eye Width 13/32 In, Max Load Capacity 650 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.